Miniature ball bearing FAG 629-C-2Z>V, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:629-C-2Z>V
Rubix:244A4088
Manufacturer :0957696500000
EAN:4064327055750

Product details : FAG 629-C-2ZV 0957696500000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62..-c-2z |
| Material | steel |
| Weight | 19 g |
| Precision | p6 (abec 3 / iso class 6) |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- In stock: Next day delivery
