Deep groove ball bearing NTN 62/22, Outer diameter: 50 mm | Width: 14 mm | Inner diameter: 22 mm
NTN - Deep Groove Ball Bearing - 62/22
See technical informationReferences
NTN:62/22
Rubix:394A4270
EAN:4547359344240



Product details : NTN 62/22 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 12900 N |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Delivery usually within ( 3 ) days
