Deep groove ball bearing SNR 6212, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
SNR - Deep Groove Ball Bearing - 6212
See technical informationReferences
SNR:6212
Rubix:204A9774
EAN:3413520136444



Product details : SNR 6212 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 756 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 6800 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 36300 N |
| Basic dynamic load, radial - Cr | 51600 N |
| Weight | 0.785 kg |
Show UNSPSC/ECL@SS
£ 30.82 excl. VAT
/ Each
£ 36.98 incl. VAT
- Delivery usually within ( 3 ) days
