Deep groove ball bearing SKF W 6306, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Rigid ball bearings
See technical informationReferences
SKF:W 6306
Rubix:133A1114
Manufacturer :49477
EAN:7316570378757





Product details : SKF RADIAL BALL BEARING W 6306
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x72x72 mm |
|---|---|
| Logistic Weight | 346 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Reference speed | 22000 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 15000 N |
| Basic dynamic load, radial - Cr | 22900 N |
Show UNSPSC/ECL@SS
£ 1,795.30 excl. VAT
/ 10 pieces
£ 2,154.36 incl. VAT
- Usually arrives within 14 working days
