Deep groove ball bearing SNR 6206HVZZ, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
SNR - Specific ball bearings - 6206.HV.ZZ
See technical informationReferences
SNR:6206HVZZ
Rubix:204A9562
Manufacturer :6206.HV.ZZ
EAN:3413520352745



Product details : SNR 6206HVZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed polyamide cage, shields on both sides, for high speed applications.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | polyamide |
| Reference speed | 12000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19200 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Delivery usually within ( 3 ) days
