Deep groove ball bearing SNR 6006, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
SNR - Deep Groove Ball Bearing - 6006
See technical informationReferences
SNR:6006
Rubix:104A3876
EAN:3413520110468



Product details : SNR 6006 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x13 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 13000 rpm |
| Limit speed | 21000 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13200 N |
| Weight | 0.111 kg |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- Delivery usually within ( 3 ) days
