Deep groove ball bearing Timken 6313, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
6313
See technical informationReferences
Timken:6313
Rubix:106A0925
Manufacturer :100416879
EAN:0087796295827




Product details : TIMKEN 6313 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 150,876x150,876x33,274 mm |
|---|---|
| Package weight | 2074,7 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6313 |
| Material | steel |
| Basic static load, radial - C0r | 59700 N |
| Basic dynamic load, radial - Cr | 92600 N |
Show UNSPSC/ECL@SS
£ 50.03 excl. VAT
/ Each
£ 60.04 incl. VAT
- Delivery usually within ( 7 ) days
