Deep groove ball bearing NTN 6200LLU/5K, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm

NTN - Deep Groove Ball Bearing - 6200LLU/5K

See technical informationSee documents

References

NTN:6200LLU/5K
Rubix:204A9378
EAN:4547359004380
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter30 mm
Width9 mm
See all Specifications

Documents

Product details : NTN 6200LLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x30x9 mm
Logistic Weight32 g
Inner diameter10 mm
Outer diameter30 mm
Width9 mm
Sealingtwo rubber seals
Bearing Clearancecm
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r2390 N
Basic dynamic load, radial - Cr5650 N
Weight0.99 kg
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories