Deep groove ball bearing SNR 6003FT150ZZ, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
SNR Specific ball bearing ZZ
See technical informationSee documentsReferences
SNR:6003FT150ZZ
Rubix:204A8846
EAN:3413520353872



Documents
Product details : SNR 6003FT150ZZ SPECIFIC BALL BEARINGS
Single-row radial ball bearing TOPLINE, radial contact, steel sheet cage, steel sheet cover on both sides, for applications up to +150°C
Single-row grooved ball bearing, main dimensions acc. to DIN 625-1, covering disc made of steel sheet on both sides of the bearing, bearing for working temperatures up to +150°C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x10 mm |
|---|---|
| Logistic Weight | 46 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 5800 N |
| Weight | 0.039 kg |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Delivery usually within ( 3 ) days
