Deep groove ball bearing NTN 6202C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 6202C3
See technical informationSee documentsReferences
NTN:6202C3
Rubix:204A9413
EAN:4547359556766



Documents
Product details : NTN 6202C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 45 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 3600 N |
| Basic dynamic load, radial - Cr | 8600 N |
| Weight | 0.382 kg |
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
- Delivery usually within ( 3 ) days
