Deep groove ball bearing NTN SSN200LL/LP09, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Radial contact ball bearing
See technical informationReferences
NTN:SSN200LL/LP09
Rubix:394A8918
EAN:4550253122999



Product details : NTN SSN200LL/LP09 DEEP GROOVE BALL BEARING
Single-row deep groove ball bearings are the most popular type of bearing. It is available in a wide range of sizes, with a large number of possible options: seals with deflectors or seals, presence of a snap ring, various clearances, several types of cages...
The high-tech brand:
The NTN brand offers you a wide range of deep groove ball bearings combining the best sealing, radial clearance and lubrication solutions for an optimum response to your business requirements.
The high-tech brand:
The NTN brand offers you a wide range of deep groove ball bearings combining the best sealing, radial clearance and lubrication solutions for an optimum response to your business requirements.
Strengths
High-tech products resulting from advanced R&D and design.
A leading position in sealing performance: a sealing proposal for every application. LLU's offer is the best performing on the market.
From miniature to giant.
A leading position in sealing performance: a sealing proposal for every application. LLU's offer is the best performing on the market.
From miniature to giant.
Applications
Industry
Food
Food
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Limit speed | 10000 rpm |
Show UNSPSC/ECL@SS
£ 29.07 excl. VAT
/ Each
£ 34.88 incl. VAT
- Delivery usually within ( 3 ) days
