Deep groove ball bearing FAG 6310-C-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Ball bearing
See technical informationReferences
FAG:6310-C-C3
Rubix:238A2176
Manufacturer :0850550340030
EAN:4064327300034

Product details : FAG 6310-C-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing embodies reliability and robustness for demanding industrial applications. It is designed to deliver optimal performance thanks to its single-row ball structure, improved C-generation design, and C3 radial clearance. It is particularly well-suited for industrial environments where precision, durability, and strength are essential criteria.
Features:
This FAG deep groove ball bearing stands out for its advanced design, featuring a single row of balls held in a steel cage for balanced distribution of radial and axial loads (axial loads must not be excessive, as this may reduce the bearing’s service life). The C-generation of this bearing offers a significant reduction in friction, thereby ensuring better energy efficiency and lower noise levels. The C3 radial clearance allows for greater freedom of movement, reducing the risk of overheating and ensuring stable performance under varying loads.
Maintenance:
It is recommended to regularly inspect the bearing for signs of wear or early failure and to lubricate it according to the installation specifications to ensure optimal performance. This bearing must be protected from dust and moisture to remain effective throughout its service life.
Sealing:
This deep groove ball bearing is designed without a seal, which means it is primarily intended for applications where protection against dust and moisture is provided by other system components (housing, deflectors, suction, etc.). This lack of sealing allows it to dissipate heat quickly.
Brand Information:
FAG stands for quality, innovation, and performance. Part of the Schaeffler Group since 2006, the brand offers an extensive range of products designed to meet the most demanding needs of industries worldwide. FAG is committed to providing sustainable and efficient solutions to improve productivity and reduce its customers’ operating costs.
Features:
This FAG deep groove ball bearing stands out for its advanced design, featuring a single row of balls held in a steel cage for balanced distribution of radial and axial loads (axial loads must not be excessive, as this may reduce the bearing’s service life). The C-generation of this bearing offers a significant reduction in friction, thereby ensuring better energy efficiency and lower noise levels. The C3 radial clearance allows for greater freedom of movement, reducing the risk of overheating and ensuring stable performance under varying loads.
Maintenance:
It is recommended to regularly inspect the bearing for signs of wear or early failure and to lubricate it according to the installation specifications to ensure optimal performance. This bearing must be protected from dust and moisture to remain effective throughout its service life.
Sealing:
This deep groove ball bearing is designed without a seal, which means it is primarily intended for applications where protection against dust and moisture is provided by other system components (housing, deflectors, suction, etc.). This lack of sealing allows it to dissipate heat quickly.
Brand Information:
FAG stands for quality, innovation, and performance. Part of the Schaeffler Group since 2006, the brand offers an extensive range of products designed to meet the most demanding needs of industries worldwide. FAG is committed to providing sustainable and efficient solutions to improve productivity and reduce its customers’ operating costs.
Strengths
This deep-groove ball bearing offers excellent radial load capacity and the ability to absorb moderate axial loads, making it suitable for a wide range of applications. The C-generation design reduces noise and vibration, contributing to a quieter working environment and less wear on adjacent components. Additionally, the C3 radial clearance allows the bearing to operate efficiently even at high temperatures.
Applications
This FAG bearing is ideal for a variety of industrial applications, including electrical machinery (gear motors, renewable energy systems, pumps, etc.), machine tools, gearboxes, reduction systems, transmissions, and more.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-c |
| Reference speed | 8400 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 17.05 excl. VAT
/ Each
£ 20.46 incl. VAT
- Delivery usually within ( 7 ) days
