Deep groove ball bearing NTN 6206ZZC2/5K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6206ZZC2/5K
See technical informationSee documentsReferences
NTN:6206ZZC2/5K
Rubix:204A9583
EAN:4547359360042



Documents
Product details : NTN 6206ZZC2/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x16 mm |
|---|---|
| Logistic Weight | 206 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c2 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- Delivery usually within ( 3 ) days
