Deep groove ball bearing FAG 6215-Z-C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Ball bearing
See technical informationReferences
FAG:6215-Z-C3
Rubix:274A6901
Manufacturer :0191051770030
EAN:4012801277617

Product details : FAG 6215-Z-C3 DEEP GROOVE BALL BEARING
Features:
This FAG brand deep groove ball bearing is a single-row model, designed to deliver reliable performance and high durability under a variety of conditions. It is manufactured with a sheet steel cage, a metal shield, and an increased radial clearance (C3).
Maintenance:
This bearing requires little maintenance; however, to ensure optimal performance, periodic maintenance is recommended. Although this bearing is pre-lubricated, it is essential to periodically check the lubricant level and ensure that no contaminants enter the bearing. It is advisable to follow the manufacturer’s recommendations regarding lubrication and replacement, and to monitor for signs of unusual noise or vibration that could indicate a problem.
Sealing:
This deep-groove ball bearing features a metal shield that provides effective sealing against contaminants. It helps keep the grease inside the bearing and protects the ball contact surfaces from wear.
Brand Information:
FAG is a global leader in the design and manufacture of ball bearings, recognized for its expertise, quality, and reliability. With over 100 years of experience, the brand offers a wide range of bearings to meet the needs of the most demanding industries.
This FAG brand deep groove ball bearing is a single-row model, designed to deliver reliable performance and high durability under a variety of conditions. It is manufactured with a sheet steel cage, a metal shield, and an increased radial clearance (C3).
Maintenance:
This bearing requires little maintenance; however, to ensure optimal performance, periodic maintenance is recommended. Although this bearing is pre-lubricated, it is essential to periodically check the lubricant level and ensure that no contaminants enter the bearing. It is advisable to follow the manufacturer’s recommendations regarding lubrication and replacement, and to monitor for signs of unusual noise or vibration that could indicate a problem.
Sealing:
This deep-groove ball bearing features a metal shield that provides effective sealing against contaminants. It helps keep the grease inside the bearing and protects the ball contact surfaces from wear.
Brand Information:
FAG is a global leader in the design and manufacture of ball bearings, recognized for its expertise, quality, and reliability. With over 100 years of experience, the brand offers a wide range of bearings to meet the needs of the most demanding industries.
Strengths
This single-row deep-groove ball bearing offers good load-carrying capacity while ensuring quiet and stable operation. The sheet steel cage and metal shield provide effective protection against contaminants, thereby minimizing the risk of premature wear. This product also stands out for its ability to operate at high speeds, making it suitable for a wide range of industrial applications.
Applications
This rigid ball bearing is designed for use in a variety of applications. It is ideal for electric motors, compressors, pumps, and industrial equipment requiring enhanced reliability and reduced maintenance. Its versatility makes it an excellent choice for machines that operate at high speeds while supporting heavy loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1197 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 62..-z |
| Material | steel |
| Reference speed | 5900 rpm |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 41.92 excl. VAT
/ Each
£ 50.30 incl. VAT
- Delivery usually within ( 7 ) days
