Deep groove ball bearing FAG 6004-C-2Z-L207-C3>V, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:-T-6004-C-2Z-L207-C3
FAG:6004-C-2Z-L207-C3>V
Rubix:274A6650
Manufacturer :0951217140030
EAN:4054372843129

Product details : FAG 6004-C-2Z-L207-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-c-2z |
| Reference speed | 19700 rpm |
| Limit speed | 23200 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Usually arrives within 14 working days
