Deep groove ball bearing Timken 6012, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm

6012

See technical information

References

Timken:6012
Rubix:106A0054
Manufacturer :100416853
EAN:0087796294936
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter95 mm
Width18 mm
See all Specifications

Product details : TIMKEN 6012 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)104,8512x104,8512x29,3116 mm
Package weight409,1 g
Inner diameter60 mm
Outer diameter95 mm
Width18 mm
Sealingopen
Bearing Clearancecn
Series6012
Materialsteel
Basic static load, radial - C0r22700 N
Basic dynamic load, radial - Cr29500 N
£ 71.60 excl. VAT
/ 5 pieces
£ 85.92 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories