Deep groove ball bearing FAG 62205-A-2RSR-C3, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
FAG:62205-A-2RSR-C3
Rubix:229A0746
Manufacturer :0596569480030
EAN:4012802330441

Product details : FAG 62205-A-2RSR-C3 RADIAL BALL BEARING 596569480030
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG ball bearing is designed to provide reliable performance by supporting radial and axial loads in both directions. Thanks to its increased internal clearance (C3), it enables optimal operation at high speeds while minimizing internal friction.
Features:
This single-row deep groove ball bearing is equipped with a sheet steel cage and nitrile-butadiene rubber (NBR) contact seals on both sides. This design prevents the ingress of dust and moisture while retaining the lubricant inside. Its C3 internal clearance reduces internal stresses, thereby minimizing vibration and noise.
Maintenance:
This rigid bearing does not require relubrication, which reduces maintenance costs and equipment downtime. It is recommended to periodically monitor temperature and vibrations to detect any abnormalities. Regular inspections for noise and wear help ensure long-term performance.
Sealing:
Rubber seals provide enhanced protection against moisture, dust, and other contaminants. Unlike metal shields, they form an airtight barrier that prevents particle infiltration and preserves the lubricant.
Brand Information:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• Maximum protection: rubber seals prevent the intrusion of contaminants.
• Long-lasting lubrication: keeps the lubricant inside and extends the bearing’s service life.
• Low maintenance: designed to operate without relubrication.
• High speed and heat dissipation: thanks to the C3 internal clearance.
• Reduced noise and vibration: quieter and more stable operation.
Applications:
This single-row ball bearing is used in various sectors requiring protection and reliability:
• Electric motors and industrial pumps
• Conveyor and material handling systems
• Agricultural machinery and construction equipment
• Automotive industry and related equipment
• Household appliances
Features:
This single-row deep groove ball bearing is equipped with a sheet steel cage and nitrile-butadiene rubber (NBR) contact seals on both sides. This design prevents the ingress of dust and moisture while retaining the lubricant inside. Its C3 internal clearance reduces internal stresses, thereby minimizing vibration and noise.
Maintenance:
This rigid bearing does not require relubrication, which reduces maintenance costs and equipment downtime. It is recommended to periodically monitor temperature and vibrations to detect any abnormalities. Regular inspections for noise and wear help ensure long-term performance.
Sealing:
Rubber seals provide enhanced protection against moisture, dust, and other contaminants. Unlike metal shields, they form an airtight barrier that prevents particle infiltration and preserves the lubricant.
Brand Information:
For decades, FAG has been a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• Maximum protection: rubber seals prevent the intrusion of contaminants.
• Long-lasting lubrication: keeps the lubricant inside and extends the bearing’s service life.
• Low maintenance: designed to operate without relubrication.
• High speed and heat dissipation: thanks to the C3 internal clearance.
• Reduced noise and vibration: quieter and more stable operation.
Applications:
This single-row ball bearing is used in various sectors requiring protection and reliability:
• Electric motors and industrial pumps
• Conveyor and material handling systems
• Agricultural machinery and construction equipment
• Automotive industry and related equipment
• Household appliances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x52x52 mm |
|---|---|
| Logistic Weight | 155 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 622..-a-2rsr |
| Material | steel |
| Limit speed | 7900 rpm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14020 N |
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
- Delivery usually within ( 7 ) days
