Deep groove ball bearing FAG 6213-C4, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm

Deep groove ball bearing

See technical information

References

FAG:6213-C4
Rubix:218A5995
Manufacturer :0167210390040
EAN:4054372702396
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Product details : FAG 6213-C4 BEARING


Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight1030 g
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
Sealingopen
Bearing Clearancec4
Series62
Reference speed6300 rpm
Limit speed7800 rpm
Basic static load, radial - C0r41500 N
Basic dynamic load, radial - Cr63000 N
£ 33.39 excl. VAT
/ Each
£ 40.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories