Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61908-2RZ DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61908-2RZ, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken
References
timken:
61908-2RZ
rubix:
396A1934
ean:
0013992382573
Technical specifications
Inner diameter
40
mm
Outer diameter
62
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61908-2RZ DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
62
mm
Width
12
mm
Sealing
two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.88
excl. VAT
/
Each
£
28.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6315.ZZ, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6321LLU/2AS, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Deep groove ball bearing FAG 6001-C-2HRS>V, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6313-J20AB-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6019ZZC3/5K, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6204-Z/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6012ZZC3, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 61807-2RSR-HLC, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6026C3, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
Deep groove ball bearing SNR 6002.C3, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 6306-2RS, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6204F604, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6026NR, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
Deep groove ball bearing NTN 6020LLB/5K, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6205-C, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm