Deep groove ball bearing SKF 6005-2RSH/W64F, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Rigid ball bearings
See technical informationReferences
SKF:6005-2RSH/W64F
Rubix:236A7215
Manufacturer :219076
EAN:07316572401750

Product details : SKF 6005-2RSH/W64F SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Versatility, performance, and reliability: these are the hallmarks of this SKF deep groove ball bearing. Capable of withstanding both radial and axial loads, it ensures smooth rotation, even at high speeds. Its effective lip seals make it ideal for demanding environments, offering optimal protection against contaminants. Low maintenance, increased durability, and food-grade grease: this bearing is the preferred choice for many industrial applications.
Features:
This SKF deep groove ball bearing is designed to withstand radial and axial loads in both directions, ensuring optimal load distribution throughout its structure thanks to the sheet steel cage. Equipped with acrylonitrile-butadiene rubber lip seals, it offers excellent sealing, preventing the ingress of contaminants and keeping the lubricant inside. The increased radial clearance (C3) allows for better heat dissipation and reduces internal friction, making it ideal for high-speed applications. It is pre-lubricated for life by SKF with a synthetic-based “Solid Oil” grease that is NSF H1-approved for food contact. SKF’s “Solid Oil” grease provides continuous lubrication: an oil-saturated polymer, molded into the bearing, gradually releases the oil, ensuring optimal protection. Ideal for humid or contaminated environments, it effectively protects against corrosion and eliminates the need for relubrication.
Maintenance:
Little maintenance is required thanks to the sealed design. However, as with all bearings, periodic checks are necessary:
- The condition of the seals: no leaks, cuts, or burn marks.
- The absence of vibrations.
- The operating temperature (maximum 120 °C for a few seconds).
- Alignment.
Sealing:
This single-row ball bearing is equipped with rubber (NBR) lip seals on both sides, providing optimal protection against contaminants. RSH seals ensure exceptional sealing performance, even during high-pressure cleaning, and prevent the ingress of particles and water. This sealing helps extend the bearing’s service life while maintaining performance in humid or dusty environments.
Brand Information:
SKF is a global leader in the design of bearing solutions and lubrication systems. Founded in 1907, the brand is committed to providing high-quality products and innovating to meet industrial needs. SKF operates in more than 130 countries and is distinguished by its technical expertise and advancements in energy efficiency.
Key Features:
- Effective protection against contaminants, thanks to rubber lip seals.
- Low maintenance requirements, reducing maintenance costs.
- Designed to withstand high radial loads and moderate axial loads.
- Capable of operating at high speeds, thanks to increased radial clearance (C3).
- Pre-lubricated with food-grade grease.
Applications:
This SKF deep groove ball bearing is ideal for high-speed, low-maintenance applications, such as electric motors, pumps, and fans. It is designed to operate efficiently in environments where heat dissipation is critical. Suitable for use in the food and beverage industry, it is filled with “W64F” synthetic grease.
Features:
This SKF deep groove ball bearing is designed to withstand radial and axial loads in both directions, ensuring optimal load distribution throughout its structure thanks to the sheet steel cage. Equipped with acrylonitrile-butadiene rubber lip seals, it offers excellent sealing, preventing the ingress of contaminants and keeping the lubricant inside. The increased radial clearance (C3) allows for better heat dissipation and reduces internal friction, making it ideal for high-speed applications. It is pre-lubricated for life by SKF with a synthetic-based “Solid Oil” grease that is NSF H1-approved for food contact. SKF’s “Solid Oil” grease provides continuous lubrication: an oil-saturated polymer, molded into the bearing, gradually releases the oil, ensuring optimal protection. Ideal for humid or contaminated environments, it effectively protects against corrosion and eliminates the need for relubrication.
Maintenance:
Little maintenance is required thanks to the sealed design. However, as with all bearings, periodic checks are necessary:
- The condition of the seals: no leaks, cuts, or burn marks.
- The absence of vibrations.
- The operating temperature (maximum 120 °C for a few seconds).
- Alignment.
Sealing:
This single-row ball bearing is equipped with rubber (NBR) lip seals on both sides, providing optimal protection against contaminants. RSH seals ensure exceptional sealing performance, even during high-pressure cleaning, and prevent the ingress of particles and water. This sealing helps extend the bearing’s service life while maintaining performance in humid or dusty environments.
Brand Information:
SKF is a global leader in the design of bearing solutions and lubrication systems. Founded in 1907, the brand is committed to providing high-quality products and innovating to meet industrial needs. SKF operates in more than 130 countries and is distinguished by its technical expertise and advancements in energy efficiency.
Key Features:
- Effective protection against contaminants, thanks to rubber lip seals.
- Low maintenance requirements, reducing maintenance costs.
- Designed to withstand high radial loads and moderate axial loads.
- Capable of operating at high speeds, thanks to increased radial clearance (C3).
- Pre-lubricated with food-grade grease.
Applications:
This SKF deep groove ball bearing is ideal for high-speed, low-maintenance applications, such as electric motors, pumps, and fans. It is designed to operate efficiently in environments where heat dissipation is critical. Suitable for use in the food and beverage industry, it is filled with “W64F” synthetic grease.
Technical specifications
Attributes
| Logistic Weight | 78,5 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6005 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 50.27 excl. VAT
/ Each
£ 60.32 incl. VAT
- Usually arrives within 14 working days
