Deep groove ball bearing SNR S6006EEFG1, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
SENTINEL Series: Stainless steel deep-groove ball bearing, stamped stainless steel cage, nitrile seal with stainless steel reinforcement on both sides, food-grade solid lubrication "Full Pack" NSF-H1 certified.
See technical informationReferences
SNR:S6006EEFG1
Rubix:394A8894
EAN:3413522217295

Product details : SNR S6006EEFG1 DEEP GROOVE BALL BEARING
Applications
Industry
Agri-food
Agri-food
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Cage | stainless steel |
Show UNSPSC/ECL@SS
£ 69.80 excl. VAT
/ Each
£ 83.76 incl. VAT
- Delivery usually within ( 3 ) days
