Deep groove ball bearing NTN 6213NR, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6213NR
See technical informationSee documentsReferences
NTN:6213NR
Rubix:204A9817
EAN:4547359568813



Documents
Product details : NTN 6213NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 1060 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 63500 N |
| Weight | 0.536 kg |
Show UNSPSC/ECL@SS
£ 43.53 excl. VAT
/ Each
£ 52.24 incl. VAT
- Delivery usually within ( 3 ) days
