Deep groove ball bearing NTN 6906, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6906
Rubix:205A0874
EAN:4547359006711



Product details : NTN 6906 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x9 mm |
|---|---|
| Logistic Weight | 56 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | steel |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 8000 N |
Show UNSPSC/ECL@SS
£ 12.65 excl. VAT
/ Each
£ 15.18 incl. VAT
- Delivery usually within ( 3 ) days
