Deep groove ball bearing NTN 6018ZZC3/5K, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
NTN - Deep Groove Ball Bearing - 6018ZZC3/5K
See technical informationSee documentsReferences
NTN:6018ZZC3/5K
Rubix:204A9193
EAN:4547359010466



Documents
Product details : NTN 6018ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x24 mm |
|---|---|
| Logistic Weight | 1215 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 64500 N |
| Weight | 3.35 kg |
Show UNSPSC/ECL@SS
£ 46.88 excl. VAT
/ Each
£ 56.26 incl. VAT
- Delivery usually within ( 3 ) days
