Deep groove ball bearing NTN 6205LLUNR/5K, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 6205LLUNR/5K
See technical informationSee documentsReferences
NTN:6205LLUNR/5K
Rubix:204A9524
EAN:4547359786996



Documents
Product details : NTN 6205LLUNR/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 128 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 7850 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.128 kg |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- Usually arrives within 14 working days
