Deep groove ball bearing NTN 6926C3, Outer diameter: 180 mm | Width: 24 mm | Inner diameter: 130 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationSee documentsReferences
NTN:6926C3
Rubix:205A0951
EAN:4547359423587



Documents
Product details : NTN 6926C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x24 mm |
|---|---|
| Logistic Weight | 1620 g |
| Inner diameter | 130 mm |
| Outer diameter | 180 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 67500 N |
| Basic dynamic load, radial - Cr | 72000 N |
Show UNSPSC/ECL@SS
£ 270.78 excl. VAT
/ Each
£ 324.94 incl. VAT
- Usually arrives within 14 working days
