Deep groove ball bearing NTN 6218NR, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
NTN - Deep Groove Ball Bearing - 6218NR
See technical informationSee documentsReferences
NTN:6218NR
Rubix:204A9911
EAN:4547359372618



Documents
Product details : NTN 6218NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x30 mm |
|---|---|
| Logistic Weight | 2250 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 106000 N |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 94.20 excl. VAT
/ Each
£ 113.04 incl. VAT
- Delivery usually within ( 3 ) days
