Deep groove ball bearing Timken 16011-C3, Outer diameter: 90 mm | Width: 11 mm | Inner diameter: 55 mm

Deep Groove Ball Bearing

See technical information

References

Timken:16011-C3
Rubix:396A1070
Manufacturer :100269769
EAN:0053893719849
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter90 mm
Width11 mm
See all Specifications

Product details : TIMKEN 16011-C3 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.

Strengths

Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.

Technical specifications


Attributes
Packaged dimensions (D x W x H)94,996x94,996x27,9908 mm
Package weight264,9 g
Inner diameter55 mm
Outer diameter90 mm
Width11 mm
Sealingopen
Bearing Clearancec3
Materialsteel
94,996 mm
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories