Deep groove ball bearing NTN 6219L1C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
NTN - Deep Groove Ball Bearing - 6219L1C3
See technical informationSee documentsReferences
NTN:6219L1C3
Rubix:204A9924
EAN:4547359372922



Documents
Product details : NTN 6219L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x32 mm |
|---|---|
| Logistic Weight | 3210 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Weight | 0.066 kg |
Show UNSPSC/ECL@SS
£ 132.77 excl. VAT
/ Each
£ 159.32 incl. VAT
- Delivery usually within ( 3 ) days
