Deep groove ball bearing NTN 6317LLU/5K, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6317LLU/5K
See technical informationReferences
NTN:6317LLU/5K
Rubix:205A0555
EAN:4547359005912



Product details : NTN 6317LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x41 mm |
|---|---|
| Logistic Weight | 4355 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 147000 N |
Show UNSPSC/ECL@SS
£ 138.60 excl. VAT
/ Each
£ 166.32 incl. VAT
- Usually arrives within 14 working days
