Deep groove ball bearing SNR 6014ZZ, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
SNR - Deep Groove Ball Bearing - 6014.ZZ
See technical informationReferences
SNR:6014ZZ
Rubix:204A9123
Manufacturer :6014.ZZ
EAN:3413520471958



Product details : SNR 6014ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 6800 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 37000 N |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 25.24 excl. VAT
/ Each
£ 30.29 incl. VAT
- Usually arrives within 14 working days
