NTN - Deep Groove Ball Bearing - 6224C3
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 215x215x40 mm |
---|---|
Logistic Weight | 5150 g |
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 131000 N |
Basic dynamic load, radial - Cr | 172000 N |
Weight | 0.017 kg |
Usually arrives within 14 working days