Deep Groove Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 9 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16006 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 28000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 7350 N |
Basic dynamic load, radial - Cr | 11900 N |
In stock: Next day delivery