NTN - Deep Groove Ball Bearing - 6318Z
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 190x190x43 mm |
---|---|
Logistic Weight | 4910 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 43 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 158000 N |
Weight | 0.782 kg |
Usually arrives within 14 working days