Deep groove ball bearing NTN 6236C3, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm
NTN - Deep Groove Ball Bearing - 6236C3
See technical informationSee documentsReferences
NTN:6236C3
Rubix:205A0024
EAN:4547359375169



Documents
Product details : NTN 6236C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x52 mm |
|---|---|
| Logistic Weight | 16000 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 252000 N |
| Weight | 4.36 kg |
Show UNSPSC/ECL@SS
£ 801.86 excl. VAT
/ Each
£ 962.23 incl. VAT
- Delivery usually within ( 3 ) days
