Deep groove ball bearing SNR 6308C4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm

SNR - Deep Groove Ball Bearing - 6308.C4

See technical information

References

SNR:6308C4
Rubix:205A0313
Manufacturer :6308.C4
EAN:3413520148560
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : SNR 6308C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingopen
Bearing Clearancec4
Series6300
Cagesteel
Reference speed9000 rpm
Limit speed13000 rpm
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr40300 N
Weight0.612 kg
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories