6220
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6220 |
Basic static load, radial - C0r | 92700 N |
Basic dynamic load, radial - Cr | 122000 N |
Usually arrives within 14 working days