Deep groove ball bearing SNR 6200ZZ, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
SNR - Deep Groove Ball Bearing - 6200.ZZ
See technical informationReferences
SNR:6200ZZ
Rubix:181A0751
Manufacturer :6200ZZ
EAN:3413520119881



Product details : SNR 6200ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 23000 rpm |
| Limit speed | 34000 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5900 N |
| Weight | 0.033 kg |
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
- Usually arrives within 14 working days
