Miniature ball bearing NTN 629X50LLUC3/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
NTN - Deep Groove Ball Bearing - 627LLUC3/1K
See technical informationSee documentsReferences
NTN:629X50LLUC3/5K
Rubix:205A0071
EAN:4547359571646



Documents
Product details : NTN 629X50LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x8 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 9 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 620 |
| Material | steel |
| Weight | 0.288 kg |
| Basic static load, radial - C0r | 1960 N |
| Basic dynamic load, radial - Cr | 5050 N |
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
- Usually arrives within 14 working days
