Deep groove ball bearing
Inner diameter | 2 mm |
---|---|
Outer diameter | 5 mm |
Width | 1.5 mm |
Logistic Weight | 0,2 g |
---|---|
Inner diameter | 2 mm |
Outer diameter | 5 mm |
Width | 1.5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 68..-2Z |
Limit speed | 137000 rpm |
Basic static load, radial - C0r | 50 N |
Basic dynamic load, radial - Cr | 169 N |
Usually arrives within 14 working days