Miniature ball bearing SKF W 609-2RS1/VT378, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 609-2RS1/VT378
Rubix:236A7245
Manufacturer :421942
EAN:07316574640768




Product details : SKF W609-2RS1/VT378 STAINLESS STEEL DGBBS
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 14,3 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | w |
| Material | stainless steel |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 815 N |
| Basic dynamic load, radial - Cr | 2030 N |
Show UNSPSC/ECL@SS
£ 33.52 excl. VAT
/ Each
£ 40.22 incl. VAT
- Delivery usually within ( 3 ) days
