Miniature ball bearing SKF W 609-2RS1, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm


Deep Groove Ball Bearing

References
skf:W 609-2RS1
rubix:227A5939
manufacturer :234146
ean:07316572559413
brand logo
brand logo
Technical specifications
Inner diameter9 mm
Outer diameter24 mm
Width7 mm
See all Specifications

Product details : SKF W609-2RS1 MINIATURE BEARING


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Technical specifications


Attributes
Logistic Weight14,3 g
Inner diameter9 mm
Outer diameter24 mm
Width7 mm
SealingTwo rubber seals
Bearing ClearanceCN
SeriesW
MaterialStainless steel
CageSteel
Limit speed20000 rpm
Basic static load, radial - C0r815 N
Basic dynamic load, radial - Cr2030 N
Show UNSPSC/ECL@SS
£ 17.97 excl. VAT
/ Each
£ 21.56 incl. VAT
  • Usually arrives within 14 working days