Miniature ball bearing FAG 607-Z-CO7, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Deep groove ball bearing
See technical informationReferences
FAG:607-Z-CO7
Rubix:244A4121
Manufacturer :0957441420000
EAN:4064327026002




Product details : FAG 607-Z-CO7 0957441420000 DEEP GROOVE BALL BEARING
Available in sealed (2RS) or flanged (ZZ) versions with or without C3 clearance. Steel cage. Operating temperatures: -30°C to +120°C.
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 60z |
| Material | steel |
| Weight | 7.6 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 53000 rpm |
| Basic static load, radial - C0r | 1053 N |
| Basic dynamic load, radial - Cr | 2610 N |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ 10 pieces
£ 28.32 incl. VAT
- Delivery usually within ( 7 ) days
