SKF Deep groove ball bearing 629 Series
Inner diameter | 9 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistic Weight | 20,3 g |
---|---|
Inner diameter | 9 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 629 |
Material | Bearing steel |
Usually arrives within 14 working days