Deep groove ball bearing NTN 63/22NC3, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm
NTN - Deep Groove Ball Bearing - 63/22NC3
See technical informationSee documentsReferences
NTN:63/22NC3
Rubix:205A0080
EAN:4547359828108



Documents
Product details : NTN 63/22NC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x56x16 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 22 mm |
| Outer diameter | 56 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9250 N |
| Basic dynamic load, radial - Cr | 20400 N |
| Weight | 7 kg |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Usually arrives within 14 working days
