Deep groove ball bearing SNR 6210NRZ, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
SNR - Deep Groove Ball Bearing - 6210.NR.Z
See technical informationReferences
SNR:6210NRZ
Rubix:204A9729
Manufacturer :6210.NR.Z
EAN:3413520135249



Product details : SNR 6210NRZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 8200 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Weight | 0.453 kg |
Show UNSPSC/ECL@SS
£ 20.06 excl. VAT
/ Each
£ 24.07 incl. VAT
- Usually arrives within 14 working days
