Deep groove ball bearing NTN 63/32LLU/5K, Outer diameter: 75 mm | Width: 20 mm | Inner diameter: 32 mm

NTN - Deep Groove Ball Bearing - 63/32LLU/5K

See technical informationSee documents

References

NTN:63/32LLU/5K
Rubix:205A0094
EAN:4547359796339
brand logo

Technical specifications

Inner diameter32 mm
Outer diameter75 mm
Width20 mm
See all Specifications

Documents

Product details : NTN 63/32LLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)75x75x20 mm
Logistic Weight404 g
Inner diameter32 mm
Outer diameter75 mm
Width20 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r16900 N
Basic dynamic load, radial - Cr33000 N
Weight0.382 kg
£ 24.62 excl. VAT
/ Each
£ 29.54 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories