Deep groove ball bearing FAG 61808>N, Outer diameter: 52 mm | Width: 7 mm | Inner diameter: 40 mm
Ball bearing
See technical informationSee documentsReferences
Superseded Ref:61808-HLC
FAG:61808>N
Rubix:274A6734
Manufacturer :3005185360000
EAN:4064328074323

Documents
Product details : FAG 61808N DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is designed to withstand radial and axial loads in both directions. Designed without seals, it allows for efficient lubrication and optimal cooling. This product guarantees reliable performance and a long service life when used under controlled conditions.
Features:
This single-row deep groove ball bearing is manufactured with a sheet steel cage, ensuring even ball distribution and good resistance to both constant and variable loads. Its open design allows it to operate at high speeds while reducing internal friction. The absence of seals provides direct access for lubrication, simplifying maintenance and ensuring efficient heat dissipation. Suitable for low-contamination environments, it is particularly used in transmission systems and industrial machinery that require precision and smooth motion.
Maintenance:
This bearing requires regular lubrication to optimize its service life and performance. Using a lubricant suited to the operating conditions is essential to minimize wear and ensure smooth movement. Periodic inspections allow you to check the condition of the lubricant, detect abnormal noises, and prevent premature wear. During maintenance operations, it is crucial to maintain a clean environment to avoid any contamination that could impair the bearing’s performance.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in bearings and motion technologies. With over a century of expertise, FAG designs innovative solutions for the automotive, aerospace, and manufacturing industries. The brand stands out for the precision and reliability of its products, ensuring optimal performance in the most demanding industrial and mechanical applications.
Key Benefits:
- Low friction for optimal energy efficiency.
- Ability to withstand radial and axial loads in both directions.
- Open design allowing for effective lubrication.
- High rotational speed for demanding applications.
- Durability and robustness thanks to its sheet steel cage.
Applications:
This bearing is ideal for installation in an oil bath (in a housing) or in a clean environment. It is suitable for a variety of industrial applications, including:
- Transmission systems and conveyors: ensures smooth and stable movement.
- Machine tools: integrated into milling machines, drills, and lathes to ensure precise rotation.
- Guidance and material handling systems: offers excellent resistance to mechanical stress.
- Agricultural and construction machinery: effectively withstands radial loads under moderate contamination conditions.
- Textile industry: ensures the precision and longevity of weaving and spinning mechanisms.
- Automotive and aerospace sectors: used in gearmotors and transmission systems for long-lasting performance.
Features:
This single-row deep groove ball bearing is manufactured with a sheet steel cage, ensuring even ball distribution and good resistance to both constant and variable loads. Its open design allows it to operate at high speeds while reducing internal friction. The absence of seals provides direct access for lubrication, simplifying maintenance and ensuring efficient heat dissipation. Suitable for low-contamination environments, it is particularly used in transmission systems and industrial machinery that require precision and smooth motion.
Maintenance:
This bearing requires regular lubrication to optimize its service life and performance. Using a lubricant suited to the operating conditions is essential to minimize wear and ensure smooth movement. Periodic inspections allow you to check the condition of the lubricant, detect abnormal noises, and prevent premature wear. During maintenance operations, it is crucial to maintain a clean environment to avoid any contamination that could impair the bearing’s performance.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in bearings and motion technologies. With over a century of expertise, FAG designs innovative solutions for the automotive, aerospace, and manufacturing industries. The brand stands out for the precision and reliability of its products, ensuring optimal performance in the most demanding industrial and mechanical applications.
Key Benefits:
- Low friction for optimal energy efficiency.
- Ability to withstand radial and axial loads in both directions.
- Open design allowing for effective lubrication.
- High rotational speed for demanding applications.
- Durability and robustness thanks to its sheet steel cage.
Applications:
This bearing is ideal for installation in an oil bath (in a housing) or in a clean environment. It is suitable for a variety of industrial applications, including:
- Transmission systems and conveyors: ensures smooth and stable movement.
- Machine tools: integrated into milling machines, drills, and lathes to ensure precise rotation.
- Guidance and material handling systems: offers excellent resistance to mechanical stress.
- Agricultural and construction machinery: effectively withstands radial loads under moderate contamination conditions.
- Textile industry: ensures the precision and longevity of weaving and spinning mechanisms.
- Automotive and aerospace sectors: used in gearmotors and transmission systems for long-lasting performance.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 618 |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Reference speed | 8600 rpm |
| Limit speed | 19300 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 4180 N |
| Basic dynamic load, radial - Cr | 4930 N |
Show UNSPSC/ECL@SS
£ 15.32 excl. VAT
/ Each
£ 18.38 incl. VAT
- Delivery usually within ( 7 ) days
