NTN - Deep Groove Ball Bearing - 6302LLBC3/5K
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 42x42x13 mm |
---|---|
Logistic Weight | 85 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 5450 N |
Basic dynamic load, radial - Cr | 12700 N |
Weight | 0.63 kg |
Usually arrives within 14 working days