Deep groove ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Logistic Weight | 2180 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 60 |
Reference speed | 4450 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 77000 N |
Basic dynamic load, radial - Cr | 88000 N |
Usually arrives within 14 working days